Specifications
Dimensions
- Belt Pitch14 mm
- Belt Width115 mm
- Bore Diameter1 in to 3-1/8 in
- Face Width5.25 in
- Flange Outside Diameter6.91 in
- Pitch Diameter7.018 in
Details
- Belt TypeGT3
- Bore TypeQD Bushed
- Bushing SeriesFL
- Manufacturer Upc Number698672592499
- MaterialDuctile Iron
- Number Of Flanges2
- Number Of Hubs0
- Number Of Teeth40
- Pulley ConstructionPlain
Overview
Mfr description
P40-14M-115 TL3020