Specifications
Details
- Ambient Temperature Range-10 to 60 °C
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure Range0.5 to 10 bar
- Seal MaterialNBR
- Valve FunctionUnlockable check valve
Overview
Mfr description
HGL-1/8-QS-6 530040 PIL.CHECK VALVE