Motion
AW20-F02CH-2-A

SMC CORP OF AMERICA
AW20-F02CH-2-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
MI ITEM #07012630
MFR #AW20-F02CH-2-A
List Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-F02CH-2-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
MI ITEM #07012630
MFR #AW20-F02CH-2-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.75/each for your price

Overview

Mfr description
AW20-F02CH-2-A FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 101 psi
  • Included Options
    Panel Mount Nut
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    G
  • Body Size
    20
  • Manufacturer Catalog
  • Port Size
    1/4 BSPP
  • Weight
    0.21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text