Motion
DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY

DEWALT
DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY

ToughSystem(R) Shallow Tool Tray
Mi Item #07012834
MFR #DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY
Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY

ToughSystem(R) Shallow Tool Tray
Mi Item #07012834
MFR #DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY

Mfr description
DWST08110 TOUGHSYSTEM SHALLOW TOOL TRAY
  • Ideal for storing hand tools, mechanic tools, and power tools.
  • Shallow and deep trays can be stacked on top of one another within your ToughSystem® products for customized storage.
  • Use tray-positioning latches to hang tray in top portion of ToughSystem® products without interfering with larger tools on the bottom.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.87/each

Specifications

Dimensions

  • Depth
    18.33 in
  • Height
    2.34 in
  • Insert Length
    18.4 in
  • Insert Width
    12.05 in
  • Width
    12.090 in

Details

  • Application
    Ideal for storing hand tools, mechanic tools, and power tools.
  • Color
    Yellow/Black
  • Features & Benefits
    • Ideal for storing hand tools, mechanic tools, and power tools. • Shallow and deep trays can be stacked on top of one another within your ToughSystem® products for customized storage. • Use tray-positioning latches to hang tray in top portion of ToughSystem® products without interfering with larger tools on the bottom.
  • Material
    Plastic
  • Type
    Boxes
  • UPC_NO
    076174834079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)