Motion
PP-7Z-SETS-IL
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07012889
MFR #PP-7Z-SETS-IL
Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07012889
MFR #PP-7Z-SETS-IL

Mfr description
PP207-IL MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.5625 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    4.2500 in
  • Bolt Size
    0.3750 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Height  
    3.1250 in
  • Overall Length  
    5.7500 in

Details

  • Bore Type
    Round
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    1200106994848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)