1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Medique
81001
52" X 84" Silver Rescue Blanket
MI ITEM #
07014205
MFR #
81001
Your Price
$4.33
/each
Qty
Add to Cart
Previous Page
Home
Medique 81001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medique
81001
52" X 84" Silver Rescue Blanket
MI ITEM #
07014205
MFR #
81001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4.33
/each
(List
$4.98
)
Qty
Add to Cart
Overview
Mfr description
81001 SILVER RESCUE BLANKET 52"X84"
Specifications
Length
84 in
Width
52 in
Overall Length
84 in
Overall Width
52 in
Weight
0.19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data