Motion
396-801FR-YEL
FR Treated Hi-Vis Hard Hat Visor and Neck Shade
Mi Item #07014233
MFR #396-801FR-YEL
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated Hi-Vis Hard Hat Visor and Neck Shade
Mi Item #07014233
MFR #396-801FR-YEL

Mfr description
396-801FR-YEL NECK SHADE
  • Extended visor at front to block sun from worker's eyes
  • Drape at back to shade the neck
  • Elastic at back for secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Length
    54 cm
  • Size
    OS
  • Width
    51 cm

Details

  • Additional Details
    Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events.
  • Closure Type
    Elastic
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events.
  • Description Keyword
    Sun Protection
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314125201
  • Material
    100% Polyester
  • Package Quantity
    144
  • UPC_NO
    616314125201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)