1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
N1S200280Z
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 20 mm, Length: 280
MI ITEM #
07014585
MFR #
N1S200280Z
Price
$164.93
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV N1S200280Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
N1S200280Z
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 20 mm, Length: 280
MI ITEM #
07014585
MFR #
N1S200280Z
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$164.93
/each
Qty
Add to Cart
Specifications
Dimensions
Length
280
Overall Length
280 MM
Rail Size
20 mm
Details
Country of Origin
UK
Harmonization Code
8482990500
Measurement Standard
Metric
Series
NS
Overview
Mfr description
N1S200280Z LINEAR RAIL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought