Motion
MC666G
Anchor Shackle - 1-3/8 in Size, 13-1/2 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #07014873
MFR #MC666G
Price$201.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 1-3/8 in Size, 13-1/2 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #07014873
MFR #MC666G

Mfr description
MC666G 1-3/8" ANCHOR SHACKLE SCR PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.96/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.50 in
  • Eye Diameter
    1.65 in
  • Inside Shackle Length
    5.19 in
  • Inside Shackle Width
    3.25 in
  • Inside Width
    2.2500 in
  • Pin Diameter
    1.5000 in
  • Shackle Size
    1-3/8 in
  • Weight
    12.50 lbs
  • Width Between The Eyes
    2.25 in
  • Working Load Limit
    30 ton

Details

  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • Type
    Screw Pin Anchor Shackle
  • Weight Capacity
    13-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)