Motion
MC677G
Anchor Shackle - 1-3/4 in, 25 ton Capacity, Carbon, Galvanized
MI ITEM #07014874
MFR #MC677G
Price$482.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 1-3/4 in, 25 ton Capacity, Carbon, Galvanized
MI ITEM #07014874
MFR #MC677G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.55/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    2.00 in
  • Eye Diameter
    2.13 in
  • Inside Shackle Length
    6.97 in
  • Inside Shackle Width
    4.75 in
  • Shackle Size
    1-3/4 in
  • Weight
    25.50 lbs
  • Width Between The Eyes
    2.94 in
  • Working Load Limit
    25 ton

Details

  • Additional Details
    WLL: 1/3 to 12 Tons Sizes: 3/16 to 3-1/2 in. CM Industrial/Government-Rated Carbon Shackles are designed with a 5:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • UPC_NO
    081767454008
  • Weight Capacity
    25 ton

Overview

Mfr description
MC677G 1-3/4" ANCHOR SHACKLE SCR PIN
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility.
  • All shackles have alloy quenched and tempered pins
  • Working load limit and traceability codes shown as permanent markings on body
  • Available in sizes 3/16" to 3"
  • Available finishes include powder coated, self colored or galvanized per ASTM A153
  • All bolt, nut & cotter shackles have thread-protected ends
  • Shackles meet dimensional, marking and performance requirements of RR-C-271
  • Standard industry tolerances apply
  • Design factor 6:1 (2-1/2" and 3" carbon shackles have a 5:1 design factor)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought