Motion
CUX20-40D
Compact Cylinder, Stroke 40 mm
MI ITEM #07015097
MFR #CUX20-40D
List Price$66.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 40 mm
MI ITEM #07015097
MFR #CUX20-40D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.72/each for your price

Overview

Mfr description
CUX20-40D CYL, FREE MT, MICROSPEED
  • Bore sizes from 10mm to 32mm available
  • Stroke lengths up to 50mm
  • Microspeed cylinder
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    40 mm
  • Additional Details
    The series CUX single rod, double acting, low speed free mount cylinder saves space and allows direct and precise mounting. Low speed option can be used in low speed and low pressure applications. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    M5x0.8
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Magnet
    None
  • Mounting Type
    Standard
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text