Motion
MK2TB20-10L-M9BW

SMC CORP OF AMERICA
MK2TB20-10L-M9BW

MK CLAMP CYLINDER with 20 mm Bore Size
Mi Item #07015118
MFR #MK2TB20-10L-M9BW
Price$302.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB20-10L-M9BW

MK CLAMP CYLINDER with 20 mm Bore Size
Mi Item #07015118
MFR #MK2TB20-10L-M9BW

Mfr description
MK2TB20-10L-M9BW CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.64/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BW
  • Guide Type
    Double
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Clamping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)