Motion
RZQL63TN-72-40

SMC CORP OF AMERICA
RZQL63TN-72-40

RZQL63TN-72-40
Mi Item #07015130
MFR #RZQL63TN-72-40
Price$420.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQL63TN-72-40

RZQL63TN-72-40
Mi Item #07015130
MFR #RZQL63TN-72-40

Mfr description
RZQL63TN-72-40 CYLINDER, 3-POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.08/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Second Stroke Length
    40 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)