Motion
PT21107S 25/1

HUB CITY INC
PT21107S 25/1

Shaft Mount Speed Reducer - Reducer Size: 107, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #07015184
MFR #PT21107S 25/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT21107S 25/1

Shaft Mount Speed Reducer - Reducer Size: 107, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #07015184
MFR #PT21107S 25/1

Mfr description
0270-02114 GEARBOX 25:1
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    107
  • Maximum Output RPM
    85 rpm
  • Maximum Output Size
    1.4375 in
  • Maximum Output Torque
    3310 in-lbs
  • Nominal Ratio
    25:1
  • Weight
    45 lbs

Details

  • Actual Ratio
    25:1
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT21107S 25/1
  • Manufacturer Upc Number
    662798571607
  • Max Input Horsepower
    4.7 hp @ 2125 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    PowerTorque®
  • UPC_NO
    662798571607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)