Motion
1037236
Misty® Air Sanitizer - Linen Scent, 20 oz, Aerosol Spray | This product contains HFC-152a (GW = 124)
Mi Item #07015250
MFR #1037236
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Air Sanitizer - Linen Scent, 20 oz, Aerosol Spray | This product contains HFC-152a (GW = 124)
Mi Item #07015250
MFR #1037236

Mfr description
1037236 MST ALTRSN AIR SNTZR HSS AERO DZ
  • Sanitizes the air by removing odor causing bacteria; kills odor causing airborne bacteria, eliminates odors; cleans the air you breathe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Use as an air sanitizer in any room
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Misty Bolex, Misty Foam Disinfectant, Misty Stainless Steel Cleaner, Misty Dust Mop Treatement, Misty Neutral Floor Cleaner
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor
  • Industry Standards Met
    EPA Reg No. 10807-432
  • Manufacturer Upc Number
    723783205355
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including acetaldehyde, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Scent
    Fresh linen
  • UPC_NO
    10723783205352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)