Motion
LGEV 2/MR380

SKF
LGEV 2/MR380

Grease - 2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #07015369
MFR #LGEV 2/MR380
Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEV 2/MR380

Grease - 2 NLGI Grade, 380 ml Size, Cartridge Container
MI ITEM #07015369
MFR #LGEV 2/MR380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.46/each

Specifications

Dimensions

  • Container Size
    380 ml
  • Net Weight
    1.10 lbs
  • NLGI Grade
    2
  • Shelf Life
    3 yr

Details

  • Container Type
    Cartridge
  • Form
    Grease
  • Lubricant Type
    LGEV 2
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -13 °F
  • UPC_NO
    7316575900892

Overview

Mfr description
LGEV 2/MR380 GREASE CARTRIDGES
  • Non-refillable cartridges are designed for a variety of applications, depending on your needs
  • TLMR 101: Refills come with cartridge and battery
  • LGWA 2: High load, extreme pressure, wide temperature range bearing grease
  • LGEV 2: Extremely high viscosity bearing grease with solid lubricants
  • LGHB 2: High load, high temperature, high viscosity bearing grease
  • LGHP 2: High performance, high temperature bearing grease
  • LGFP 2: Food-compatible bearing grease NSF H1 certified
  • LGWM 2: High load, wide temperature range bearing grease
  • LGEP 2: Extreme pressure bearing grease
  • LGMT 3: All-purpose industrial and automotive grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought