Motion
LGMT 3/MR380B

SKF
LGMT 3/MR380B

Grease - 380 ml Size, Refill Set Container
Mi Item #07015373
MFR #LGMT 3/MR380B
Price$107.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT 3/MR380B

Grease - 380 ml Size, Refill Set Container
Mi Item #07015373
MFR #LGMT 3/MR380B

Mfr description
LGMT 3/MR380B GREASE CARTRIDGES
  • Non-refillable cartridges are designed for a variety of applications, depending on your needs
  • TLMR 101: Refills come with cartridge and battery
  • LGWA 2: High load, extreme pressure, wide temperature range bearing grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.52/each

Specifications

Dimensions

  • Container Size
    380 ml

Details

  • Container Type
    Refill Set
  • Series
    LGMT
  • UPC_NO
    7316575900885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)