1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
5/8 18 H3 1011/908
High Speed Steel Material, Bright Finish/Coating, Plug Chamfer
MI ITEM #
07015403
MFR #
5/8 18 H3 1011/908
Price
$72.85
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Point Taps
GREENFIELD INDUSTRIES 5/8 18 H3 1011/908
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
5/8 18 H3 1011/908
High Speed Steel Material, Bright Finish/Coating, Plug Chamfer
MI ITEM #
07015403
MFR #
5/8 18 H3 1011/908
Mfr description
C57555 5/8-18 H3 SP 3F PLUG CHF
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.85
/each
Add to Cart
Specifications
Dimensions
Thread Size
0.6250 in
Details
Chamfer
Plug
Finish Coating
Bright
Material
High Speed Steel
Thread
Limit/Fit
H3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items