Motion
CA2F63-150Z-XC4

SMC CORP OF AMERICA
CA2F63-150Z-XC4

63 mm Bore, 150 mm Stroke, Rod Flange Mount
Mi Item #07015527
MFR #CA2F63-150Z-XC4
Price$173.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2F63-150Z-XC4

63 mm Bore, 150 mm Stroke, Rod Flange Mount
Mi Item #07015527
MFR #CA2F63-150Z-XC4

Mfr description
CA2F63-150Z-XC4 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.25/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Tube Material
    Aluminium tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)