Motion
ZP2-T6020WS-B5

SMC CORP OF AMERICA
ZP2-T6020WS-B5

Pneumatic Vacuum Cup - Oval Type, 6 x 20 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type, M5 x 0.8 Vacuum Entry Type
Mi Item #07015530
MFR #ZP2-T6020WS-B5
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T6020WS-B5

Pneumatic Vacuum Cup - Oval Type, 6 x 20 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type, M5 x 0.8 Vacuum Entry Type
Mi Item #07015530
MFR #ZP2-T6020WS-B5

Mfr description
ZP2-T6020WS-B5 VACUUM PAD
  • Oval pad with adapter
  • Vertical vacuum inlet direction
  • Pad size: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Overall Weight
    5.36 g
  • Pad Diameter
    6 x 20
  • Weight
    5.36 g

Details

  • Cup Material
    Silicon Rubber
  • Cup Type
    Oval
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Pad Type
    Oval
  • Vacuum Entry Type
    M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)