Motion
F4BRP 300-SRB-CR

SKF
F4BRP 300-SRB-CR

Four-Bolt Piloted Flange Roller Bearing - 3 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #07015555
MFR #F4BRP 300-SRB-CR
Price$1,351.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 300-SRB-CR

Four-Bolt Piloted Flange Roller Bearing - 3 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #07015555
MFR #F4BRP 300-SRB-CR

Mfr description
F4BRP 300-SRB-CRH REPL FYRP 3 NH
  • Ready to mount: correct clearance, greased and sealed
  • Can be used on commercial drawn shafts
  • Easy mounting and locking on the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.8583 in, 225 mm
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    3 in
  • Housing Width
    3.1250 in;79.37 mm
  • Inner Ring Width
    2.8125 in, 71.43 mm
  • Overall Depth
    3.1250 in
  • Overall Height  
    3.8750 in
  • Overall Length Diameter  
    8.7500 in
  • Overall Width
    2.8125 in, 71.43 mm
  • Pilot Diameter
    6.3750 in
  • Weight
    19.62 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Without
  • Description
    Flanged roller bearing unit, inch series$
  • Dynamic Load Capacity
    48786 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Concentric Collar
  • Lubricant
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572212875
  • Max Operating Temperature
    230 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    35500 lbf
  • Seal Type
    Tri-Gard Seal
  • Series
    FYRP
  • Static Load Capacity
    53957 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)