Motion
APM-VOLT-APO
Trumeter Advanced Panel Meter Series, voltage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, 1% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
Mi Item #07015622
MFR #APM-VOLT-APO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trumeter Advanced Panel Meter Series, voltage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, 1% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
Mi Item #07015622
MFR #APM-VOLT-APO

Mfr description
APM-VOLTAPO METER TRUMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.4 ounces

Details

  • Accuracy
    0.01
  • Amps
    No
  • Amps AC
    No
  • Color
    Black
  • Connection Type
    Terminal Blocks
  • Data Logging
    No
  • Display Type
    Selectable Colors
  • Max Voltage Measurement
    600VAC/VDC
  • Operating Temperature
    -10 to +60°C [14 to +140°F]
  • Safety Rating
    CE, UKCA
  • Standards
    UL, cUL, Nema 4 & 12, IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)