Overview
Mfr description
46254 SCOTT ESSENTIAL SYSTEM WHITE
- Offers one of the fastest roll changes times around, saving you time and money
- Keyless entry or key-activated spring lock, emergency feed knob, stub roll feature to minimize waste
- Hygienic touchless dispensing and battery-free
- Lifetime warranty for end-user accounts
- Compatible with 02001 (Mi item #07016215) Scott Essential hard roll paper towels, which include unique absorbency pockets (1.75" core)
- ECOLOGO™ and FSC® certified—meets EPA minimums for post-consumer recycled content
- Manufacturer: Kimberly-Clark NO PROP 65
Specifications
- UPC_NO10036000462546
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data