Motion
L44643R/L44610R

NSK CORP, BEARING DIV
L44643R/L44610R

L44643R/L44610R
MI ITEM #07016355
MFR #L44643R/L44610R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
L44643R/L44610R

L44643R/L44610R
MI ITEM #07016355
MFR #L44643R/L44610R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    10.67 mm
  • Outside Diameter  
    50.29 mm
  • Weight
    .124 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Manufacturer Upc Number
    029176724893
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    029176724893

Overview

Mfr description
L44643R/L44610R CUP & CONE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought