Motion
9683308
83308 Direct Drive Horizontal Band Saw - Variable Speed, 1 hp, 120 V, 8 in Blade Width, 12 in Blade Length
Mi Item #07016570
MFR #9683308
Price$4,146.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83308 Direct Drive Horizontal Band Saw - Variable Speed, 1 hp, 120 V, 8 in Blade Width, 12 in Blade Length
Mi Item #07016570
MFR #9683308

Mfr description
9683308 8"X12" DIRECT DRIVE HORIZONTAL
  • 3 Jaw quick acting vise for fast miter cutting set ups. No wrenches are needed to adjust the angle of the cut. It can be easily set with the turn of a handle just seconds
  • Rugged direct drive gear box - no belts or set to change
  • Hydraulic feed control for cutting stock at variable rates and to lock the saw head at any height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,146.18/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    8 in
  • Overall Height
    43 in
  • Overall Length
    51 in
  • Overall Width
    19 in

Details

  • Blade Speed
    150/210/255 sfpm
  • Features & Benefits
    • 3 Jaw quick acting vise for fast miter cutting set ups. No wrenches are needed to adjust the angle of the cut. It can be easily set with the turn of a handle just seconds • Rugged direct drive gear box - no belts or set to change • Hydraulic feed control for cutting stock at variable rates and to lock the saw head at any height • Adjustable blade guides deliver accurate cuts • Chip blade brush • Coolant system with adjustable coolant flow • Wheels that roll easy for positioning where needed
  • Horsepower
    1 hp
  • Orientation
    Horizontal
  • Power Rating
    1 hp
  • UPC_NO
    726896833088
  • Variable Speed
    Variable Speed
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)