Motion
TR2SN-08
TR2SN-08 Flexor 0.87 in. OD Flexor 2SN/R2AT Hydraulic Hose
MI ITEM #07016701
MFR #TR2SN-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR2SN-08 Flexor 0.87 in. OD Flexor 2SN/R2AT Hydraulic Hose
MI ITEM #07016701
MFR #TR2SN-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR2SN08 FLEXOR 2SN/R 2AT HYD HOSE

Specifications

  • Product Types
    Flexor 2SN/R2AT Hydraulic Hose
  • Style
    Wire Braid Hydraulic Hose
  • Type
    Double Wire Braid
  • Application
    Medium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Hose Covering Material
    Synthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Abrasion-Resistant
  • Working Pressure
    4000 psi
  • Manufacturer Upc Number
    822353030431
  • Color
    Black
  • Additional Details
    Double wire braid hydraulic hose on easy-to-handle reels - TR2SN
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text