Motion
PZ-100R-FTCF-1/4X3/8PE-W-S-ULP

TACMINA CORPORATION
PZ-100R-FTCF-1/4X3/8PE-W-S-ULP

100ml 58 PSI PVDF/PTFE/FKM Dosing Pump
MI ITEM #07016731
MFR #PZ-100R-FTCF-1/4X3/8PE-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PZ-100R-FTCF-1/4X3/8PE-W-S-ULP

100ml 58 PSI PVDF/PTFE/FKM Dosing Pump
MI ITEM #07016731
MFR #PZ-100R-FTCF-1/4X3/8PE-W-S-ULP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PZ-100R-FTCF-1/4X3/8PE-W-S-ULP
  • There is no need to worry about site power supply voltage or voltage fluctuations since it can be used with AC100 to 240 V (±10%) power supplies
  • You can also keep it in stock safely since it can be used for a variety of sites and applications
  • Adjusting Dial for Easy Operation - manual adjustment from 15 to 300 pulses per minute
  • Water- & Dust-Proof Specifications - IEC standard: IP65 or equivalent

Specifications

  • Max Discharge Pressure
    58 psi
  • Max Discharge Volume
    100 ml/min
  • Pump Material
    PVDF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text