Motion
PWM-60R-FTCF-1/4X3/8PE-W-S-ULP

TACMINA CORPORATION
PWM-60R-FTCF-1/4X3/8PE-W-S-ULP

60ml 101 PSI PVDF/PTFE/FKM Dosing Pump
MI ITEM #07016735
MFR #PWM-60R-FTCF-1/4X3/8PE-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PWM-60R-FTCF-1/4X3/8PE-W-S-ULP

60ml 101 PSI PVDF/PTFE/FKM Dosing Pump
MI ITEM #07016735
MFR #PWM-60R-FTCF-1/4X3/8PE-W-S-ULP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWM-60R-FTCF-1/4X3/8PE-W-S-ULP
  • Precision solenoid driven dosing and chemical injection metering pump with digital I/O and Timer control
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more

Specifications

  • Max Discharge Pressure
    101 psi
  • Max Discharge Volume
    60 ml/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text