Motion
CDQ2A63TN-120DCZ-M9BWVSDPC

SMC CORP OF AMERICA
CDQ2A63TN-120DCZ-M9BWVSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07016982
MFR #CDQ2A63TN-120DCZ-M9BWVSDPC
Price$255.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63TN-120DCZ-M9BWVSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07016982
MFR #CDQ2A63TN-120DCZ-M9BWVSDPC

Mfr description
CDQ2A63TN-120DCZ-M9BWVSDPC COMPACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.75/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    120 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)