Motion
MDUB63TN-30DZ-M9BWSDPC

SMC CORP OF AMERICA
MDUB63TN-30DZ-M9BWSDPC

Cyl, Compact, Plate
MI ITEM #07017007
MFR #MDUB63TN-30DZ-M9BWSDPC
Price$341.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB63TN-30DZ-M9BWSDPC

Cyl, Compact, Plate
MI ITEM #07017007
MFR #MDUB63TN-30DZ-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.91/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Rod Size / Thread
    M (Male Thread)
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-30DZ-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Groove, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
MDUB63TN-30DZ-M9BWSDPC CYL, COMPACT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought