Motion
MDUB63TN-50DMZ-M9BWVSDPC

SMC CORP OF AMERICA
MDUB63TN-50DMZ-M9BWVSDPC

Cyl, Compact, Plate
Mi Item #07017008
MFR #MDUB63TN-50DMZ-M9BWVSDPC
Price$350.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB63TN-50DMZ-M9BWVSDPC

Cyl, Compact, Plate
Mi Item #07017008
MFR #MDUB63TN-50DMZ-M9BWVSDPC

Mfr description
MDUB63TN-50DMZ-M9BWVSDPC CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.39/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)