Motion
MDBWL50TN-500Z-M9BWSDPC

SMC CORP OF AMERICA
MDBWL50TN-500Z-M9BWSDPC

CylinderINDER, MB-Z, TIE ROD
MI ITEM #07017037
MFR #MDBWL50TN-500Z-M9BWSDPC
Price$524.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBWL50TN-500Z-M9BWSDPC

CylinderINDER, MB-Z, TIE ROD
MI ITEM #07017037
MFR #MDBWL50TN-500Z-M9BWSDPC

Mfr description
MDBWL50TN-500Z-M9BWSDPC CYLINDER, MB-Z,
  • Bore Sizes: 32, 40, 50, 63, 80, 100, 125
  • Mounts: basic, axial foot, flange and center trunnion
  • Variety of switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.10/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushion Both Ends, Auto Switch, Axial Foot Mount, Magnetic Piston
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MB-Z
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)