Motion
SAFD536
SAFD536
Mi Item #07017170
MFR #SAFD536
Price$11,346.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD536
Mi Item #07017170
MFR #SAFD536

Mfr description
SAFD536 HOUSING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,346.80/each

Specifications

Dimensions

  • Overall Length  
    679.45 mm
  • Overall Width  
    508 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176720987
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176720987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)