Specifications
Dimensions
- Chest Size50 to 52 in
- Garment Size2XL
- Inseam30 in
- Waist Size44 to 46 in
Details
- Additional Accessories In KitHard Hat, Safety Glasses, Storage Bag
- Approval Listing RegulationsASTM F1506, CE 0120, NFPA 70E
- ColorGreen
- Garment ATPV Rating40 cal/cm²
- Garments Included In KitCoat & Bib Overalls
- Hazard Risk Category Hrc4
- Hood Or Face Shield System TypePro-Hood® Arc Flash Protection Hood
- Product TypeArc Flash Protective Clothing Kits
Overview
Mfr description
SK40PLT-2XL ARC FLASH KIT, 40CAL
- Durable
- Highly Comfortable fabric allows for a generous fit to wear over your work clothing
- 99.9% UV protection
- Keeps drier and cooler even in demanding conditions