Motion
SK40PLT3XL

SALISBURY
SK40PLT3XL

Arc Flash Protective 3-Piece Suit - HRC: 4, 3XL Garment Size, Green Color
MI ITEM #07017212
MFR #SK40PLT3XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SK40PLT3XL

Arc Flash Protective 3-Piece Suit - HRC: 4, 3XL Garment Size, Green Color
MI ITEM #07017212
MFR #SK40PLT3XL

Mfr description
SK40PLT-3XL ARC FLASH KIT, 40CAL
  • Durable
  • Highly Comfortable fabric allows for a generous fit to wear over your work clothing
  • 99.9% UV protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    54 to 56 in
  • Garment Size
    3XL
  • Inseam
    30 in
  • Waist Size
    48 to 50 in

Details

  • Additional Accessories In Kit
    Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    ASTM F1506, CE 0120, NFPA 70E
  • Color
    Green
  • Garment ATPV Rating
    40 cal/cm²
  • Garments Included In Kit
    Coat & Bib Overalls
  • Hazard Risk Category Hrc
    4
  • Hood Or Face Shield System Type
    Pro-Hood® Arc Flash Protection Hood
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)