Motion
ST203245
Open Stroke Rotary Bushing - ST Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1390 N Load Capacity, Open
MI ITEM #07017224
MFR #ST203245
Price$107.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1390 N Load Capacity, Open
MI ITEM #07017224
MFR #ST203245

Mfr description
ST203245 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.98/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1390 N
  • Load Capacity
    1390 N
  • Manufacturer Upc Number
    4549557054280
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    1250 N
  • UPC_NO
    4549557054280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)