Motion
262  20/1 B WR 1.000

HUB CITY INC
262 20/1 B WR 1.000

262 20/1 B WR 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.7500 in Input Size
MI ITEM #07017294
MFR #262 20/1 B WR 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
262 20/1 B WR 1.000

262 20/1 B WR 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.7500 in Input Size
MI ITEM #07017294
MFR #262 20/1 B WR 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    1640 in-lbs
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    38.00 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=B|OD=2
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-46969
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961049193
  • Max Input Horsepower
    2.830 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    260PCX
  • Style
    B
  • UPC_NO
    662961049193

Overview

Mfr description
0230-46969 GEARBOX
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought