Motion
29417E

NTN
29417E

Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width, Through Hardened Steel Material
Mi Item #07017628
MFR #29417E
Price$3,690.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29417E

Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width, Through Hardened Steel Material
Mi Item #07017628
MFR #29417E

Mfr description
29417E SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,690.52/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    58 mm
  • Weight
    14.418 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359877243
  • Material
    Through Hardened Steel
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    183000 lbf
  • Separable Type
    Separable Bearing
  • Series
    296
  • Thrust Bearing Type
    Spherical Thrust Roller Bearing
  • UPC_NO
    4547359877243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)