Motion
NO. 630-AA 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 16OZ TUB

630 Series Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 15 oz Size, Tub Container, Off White Color, Not Food Grade, Water Resistant
Mi Item #07017652
MFR #NO. 630-AA 16OZ TUB
Price$29.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 16OZ TUB

630 Series Grease - Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 15 oz Size, Tub Container, Off White Color, Not Food Grade, Water Resistant
Mi Item #07017652
MFR #NO. 630-AA 16OZ TUB

Mfr description
L0067-004 GREASE NO.630-AA 15OZ TUB
  • Water resistant
  • High anti-wear for extra lubricity
  • Oxidation inhibited
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.57/each

Specifications

Dimensions

  • Container Size
    15 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr

Details

  • Application
    Multi-purpose general grease, automatic dispensing systems
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    193°C/380 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215706716
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    630
  • UPC_NO
    089215706716
  • Viscosity
    135
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)