Motion
66261126275

NORTON ABRASIVES
66261126275

Norton Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #07017814
MFR #66261126275
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126275

Norton Uncut Sanding Roll - P100 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #07017814
MFR #66261126275

Mfr description
66261126275 SHOP ROLL NORTON 1X50 100G
  • P-graded aluminum oxide abrasive grain for fast cut rate and consistent finish on metals
  • Flexible J-wt. backing for superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system for exceptional grain adhesion for longer life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Backing Weight
    J-wt. Cotton
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1 in
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Cloth Rolls,Rolls
  • Backing Material
    J-wt. Cotton
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    P100
  • Manufacturer Stock Number
    66261126275
  • Manufacturer Upc Number
    662611262750
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261126275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)