Motion
GSC-318-Z
Set Screw Collar GSC-Series
Mi Item #07017889
MFR #GSC-318-Z
Price$54.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series
Mi Item #07017889
MFR #GSC-318-Z

Mfr description
GSC-318-Z 3-3/16 SET COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.02/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Bore Size
    3 3/16 in
  • Outside Diameter
    4 1/4 in
  • Screw Size
    1/2-13 x 1/2
  • Width
    1 1/8 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Grade
    ASTM A108
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861638132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)