Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B048-ISAF-808R HYD

Pillow Block Roller Bearing Unit - 8-1/2 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #07018086
MFR #P4B048-ISAF-808R HYD

Mfr description
P4B048-ISAF-808R HYD 072820
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Bore Diameter  
    8-1/2 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    260000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782475210312
  • Material
    072820
  • Maximum Speed
    800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Series
    23048
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    490000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475210312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)