Motion
RNAO5X10X8-TV-XL

INA (SCHAEFFLER)
RNAO5X10X8-TV-XL

Needle Roller Bearing - 5 mm Bore, 10 mm OD, 8 mm Width
MI ITEM #07018091
MFR #RNAO5X10X8-TV-XL
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO5X10X8-TV-XL

Needle Roller Bearing - 5 mm Bore, 10 mm OD, 8 mm Width
MI ITEM #07018091
MFR #RNAO5X10X8-TV-XL

Mfr description
RNAO 5X10X8TV-XL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.74/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Long Description
    The RNAO5X10X8-TV-XL Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, and 8 mm overall width, making it ideal for miniature precision mechanisms.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO5X10X8-TV-XL
  • Manufacturer Product Page
  • Max Rpm
    39000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    RNAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)