Motion
SF718V-10-B5-G

BOSTON GEAR
SF718V-10-B5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07018232
MFR #SF718V-10-B5-G
Price$2,433.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF718V-10-B5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07018232
MFR #SF718V-10-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,433.70/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    25.1 lbs, 11.385 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W00406-OLD
  • Mounting Type
    Hollow Output Flange – Right Mount
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    SF700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SF718V-10-B5-G 10:1 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought