Motion
SHR 30

SKF
SHR 30

Mechanical Friction Joint - SHR Bushing, 30 mm Bore, 63 mm Flg OD, 44 mm LTB
MI ITEM #07018235
MFR #SHR 30
Price$549.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 30

Mechanical Friction Joint - SHR Bushing, 30 mm Bore, 63 mm Flg OD, 44 mm LTB
MI ITEM #07018235
MFR #SHR 30

Mfr description
SHR30 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.46/each

Specifications

Dimensions

  • Barrel Diameter
    55 mm
  • Barrel Length
    32 mm
  • Bore Diameter  
    30 mm
  • Bushing Size
    SHR
  • Flange Outside Diameter  
    63 mm
  • Flange Thickness  
    12.5 mm
  • Length Through Bore  
    44 mm
  • Screw Thread Size
    4 x M 8X 16
  • Weight
    1.47 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577641182
  • Screw Torque
    18 N-m
  • Torque Capacity
    525 N-m
  • UPC_NO
    7316577641182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)