Motion
11-501-6

ANSELL
11-501-6

HyFlex Cut Resistant Glove - Size X-Small, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #07018328
MFR #11-501-6
Price$28.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-501-6

HyFlex Cut Resistant Glove - Size X-Small, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #07018328
MFR #11-501-6

Mfr description
205655 HYFLEX 11501 SIZE 6, 0
  • Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
  • Product provides: ANSI Level 5, ISO Level D
  • Ergonomic design provides bare-hand closeness and reduces hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/pr

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Kevlar
  • Material
    Nitrile
  • Standards Met
    CE Category III, EN 1149, EN 407
  • UPC_NO
    20076490492384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)