Motion
SUCTPA206-19

SHUSTER CORP
SUCTPA206-19

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018588
MFR #SUCTPA206-19
Price$160.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCTPA206-19

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018588
MFR #SUCTPA206-19

Mfr description
SUCTPA206-19 SS INS, THRMPL HSNG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.688 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.3130 in
  • Overall Length
    4.0000 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC206-19
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Thermoplastic Pillow Block Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)