Motion
SUCSP209-27

SHUSTER CORP
SUCSP209-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018591
MFR #SUCSP209-27
Price$420.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCSP209-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018591
MFR #SUCSP209-27

Mfr description
SUCSP209-27 1 11/16" STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.125 in
  • Bolt Center To Center Length
    5.7500 in
  • Bolt Hole Diameter
    19/32 in
  • Bore Diameter
    1-11/16 in
  • Overall Height
    4.1560 in
  • Overall Length
    7.4060 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC209-27
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Stainless Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)