Motion
UCPA205
Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018592
MFR #UCPA205
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07018592
MFR #UCPA205

Mfr description
UCPA205 TAP BASE PB, SET SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    38 mm
  • Bolt Center To Center Length
    50.8 mm
  • Bore Diameter
    25 mm
  • Overall Length
    76.20 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC205
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)