Motion
SSB202-10 SS

SHUSTER CORP
SSB202-10 SS

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 1.5782 in OD, Medium Duty, Set Screw Locking
Mi Item #07018595
MFR #SSB202-10 SS
Price$89.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSB202-10 SS

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 1.5782 in OD, Medium Duty, Set Screw Locking
Mi Item #07018595
MFR #SSB202-10 SS

Mfr description
SSB202-10 SS NARROW INNER RACE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.85/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.8750 in
  • Outer Ring Width  
    0.4688 in
  • Outside Diameter  
    1.5782 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2030 lbf
  • Radial Static Load Capacity
    1015 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)